Menu Search
EATON #24DDGL-80A

Fuse, Medium/High Voltage; 24kV; 80A

SKU # 78668557555 Manufacturer Series: DDGL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Medium/High Voltage
Voltage: 24kV
Amps: 80A
Length: 26 in.
Diameter: 4 in.