Menu Search
Search
EATON #12DBFL-25A

Fuse, Medium/High Voltage; 12kV; 25A

SKU # 78668557533 Manufacturer Series: BFL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Fuse Type: Medium/High Voltage
Voltage: 12kV
Length: 17 in.
Diameter: 3 in.