Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
EATON #12DBFL-6A

Fuse, Medium/High Voltage; 12kV; 6.3A

SKU # 78668557529 Manufacturer Series: BFL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 6.3A
Fuse Type: Medium/High Voltage
Voltage: 12kV
Length: 17 in.
Diameter: 3 in.