Menu Search
Search
EATON #15NCLPT-5E

Fuse, Indoor Potential and Power Transformer; E-Rated; 15.5kV; 5E

SKU # 78668528520 Manufacturer Series: NCLPT
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Indoor Potential and Power Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 5E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Ferrule, 16.1 in. Clip Centers
Length: 17.6 in.
Diameter: 1.6 in.
Indicators: Non-indicating
Construction: Single Barrel

Eaton NCLPT general purpose fuses are capable of interrupting all currents from the rated interrupting current down to the current that causes melting of the fusible element in no less than one hour. They are applied wherever it is necessary to limit the short-circuit currents on high capacity systems, typically in conjunction with potential and control power transformers.