Menu Search

EATON #15NCLPT-1E-A-Q

Fuse, Indoor Potential and Power Transformer; E-Rated; 15.5kV; 1E

SKU: 78668588235
Manufacturer Series: NCLPT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type: Indoor Potential and Power Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 1E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: 11.5 in. Clip Centers
Length: 12.9 in.
Diameter: 1.60 in.
Indicators: Non-indicating
Construction: Single Barrel
Description
Eaton NCLPT general purpose fuses are capable of interrupting all currents from the rated interrupting current down to the current that causes melting of the fusible element in no less than one hour. They are applied wherever it is necessary to limit the short-circuit currents on high capacity systems, typically in conjunction with potential and control power transformers.