Menu Search
Search
EATON #8HLE-40E

Fuse, Indoor/Outdoor Feeders/Transformers; E-Rated; 8.3kV; 40E

SKU # 78211488486 Manufacturer Series: HLE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Indoor/Outdoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 8.3kV
Amps: 40E
Characteristics: General Purpose
Interrupting Rating: 50.0kA IR
Mounting: Ferrule, 12 in. Clip Centers
Length: 15.9 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Single Barrel

Eaton Helix fuses (HLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings in single barrel designs. They are typically used to protect feeders and components such as transformers.