You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #15CLE-15E-D-Q

Fuse, Indoor/Outdoor Feeders/Transformers; E-Rated; 15.5kV; 15A

SKU # 78668563169 Manufacturer Series: CLE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Indoor/Outdoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 15A
Characteristics: General Purpose
Interrupting Rating: 31.5kA IR
Mounting: Ferrule, 20 in. Clip Centers
Length: 21.5 in.
Diameter: 2 in.
Indicators: Indicating
Construction: Single Barrel

Eaton Helix fuses (CLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings in single barrel designs. They are typically used to protect feeders and components such as transformers.