Menu Search
Fuses, Distribution and Transmission Fuse, Indoor/Outdoor Expulsion; K-Rated; 27kV; 3A

EATON #DBU27-6K

Fuse, Indoor/Outdoor Expulsion; K-Rated; 27kV; 3A

SKU #78211485369
Manufacturer Series: DBU
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Indoor/Outdoor Expulsion
Rating, Type: K-Rated
Voltage: 27kV
Amps: 3A
Characteristics: Standard, K
Interrupting Rating: 12.5kA IR (Symmetrical), 20kA IR (Asymmetrical)
Mounting: Outdoor Mount
Length: 22.58 in.
Diameter: 1.24 in.
Indicators: Indicating

The DBU provides superior performance especially intended for distribution system protection up to an operational voltage of 34.5kV. Because the DBU is available in various current ratings and time-current characteristics, close fusing can be achieved to maximize protection and overall coordination.