Menu Search
EATON #5CLE-30E-Q

Fuse, Indoor Feeders/Transformers; E-Rated; 5.5kV; 30E

SKU # 78668576482 Manufacturer Series: CLE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Indoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 30E
Characteristics: General Purpose
Interrupting Rating: 50.0kA IR
Mounting: Clip-Lock, 14 in. Clip Centers
Length: 17.9 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Single Barrel

Eaton Helix fuses (CLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings in single barrel designs. They are typically used to protect feeders and components such as transformers.