Menu Search
EATON #5CXI-35C

Fuse, Indoor Distribution; C-Rated; 5.5kV; 35C

SKU # 78668540815 Manufacturer Series: CXI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 35C
Diameter: 2 in.
Fuse Type: Indoor Distribution
Rating, Type: C-Rated, Current Limiting
Voltage: 5.5kV
Characteristics: General Purpose
Interrupting Rating: 50.0kA IR
Mounting: Clip Mounting
Length: 10 in.
Indicators: Indicating
Construction: Single Barrel

Eaton CXI general purpose current limiting fuses are designed specifically to provide complete fault protection on high capacity indoor and underground distribution systems. These fuses are C-rated and exceed the requirements of C37 standards for general purpose distribution current limiting fuses.