Menu Search
Fuses, Distribution and Transmission Fuse, Indoor Distribution; C-Rated; 5.5kV; 18C

EATON #5CXI-18C

Fuse, Indoor Distribution; C-Rated; 5.5kV; 18C

SKU #78668540810
Manufacturer Series: CXI
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Indoor Distribution
Rating, Type: C-Rated, Current Limiting
Voltage: 5.5kV
Amps: 18C
Characteristics: General Purpose
Interrupting Rating: 50.0kA IR
Mounting: Clip Mounting
Length: 10 in.
Diameter: 1.13 in.
Indicators: Indicating
Construction: Single Barrel

Eaton CXI general purpose current limiting fuses are designed specifically to provide complete fault protection on high capacity indoor and underground distribution systems. These fuses are C-rated and exceed the requirements of C37 standards for general purpose distribution current limiting fuses.