Menu Search
Fuses, Distribution and Transmission Fuse, Indoor Distribution; C-Rated; 15.5kV; 10C
EATON #15CXI-10C

Fuse, Indoor Distribution; C-Rated; 15.5kV; 10C

SKU # 78668540786 Manufacturer Series: CXI
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Indoor Distribution
Rating, Type: C-Rated, Current Limiting
Voltage: 15.5kV
Amps: 10C
Characteristics: General Purpose
Interrupting Rating: 50.0kA IR
Mounting: Clip Mounting
Length: 14.3 in.
Diameter: 2 in.
Indicators: Indicating
Construction: Single Barrel

Eaton CXI general purpose current limiting fuses are designed specifically to provide complete fault protection on high capacity indoor and underground distribution systems. These fuses are C-rated and exceed the requirements of C37 standards for general purpose distribution current limiting fuses.