Menu Search
Fuses, Distribution and Transmission Fuse, Feeders/Transformers; E-Rated; 8.3kV; 200E

EATON #8AHLE-200E-Q

Fuse, Feeders/Transformers; E-Rated; 8.3kV; 200E

SKU #78668588273
Manufacturer Series: AHLE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Indoor/Outdoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 8.3kV
Amps: 200E
Characteristics: General Purpose
Interrupting Rating: 50.0kA IR
Mounting: Clip-Lock, 12 in. Clip Centers
Length: 15.87 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Double Barrel

Eaton Helix fuses (AHLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings extending to higher currents in double barrel designs. They are typically used to protect feeders and components such as transformers.