Menu Search

EATON #5AHLE-40E

Fuse, Feeders/Transformers; E-Rated; 5.5kV; 40E

SKU: 78211489109
Manufacturer Series: AHLE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Indoor/Outdoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 40E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Clip-Lock, 12 in. Clip Centers
Length: 15.88 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Single Barrel
Description
Eaton Helix fuses (AHLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings in single barrel designs. They are typically used to protect feeders and components such as transformers.