Menu Search
Fuses, Distribution and Transmission Fuse, Feeders/Transformers; E-Rated; 5.5kV; 350E
EATON #5CLE-350E

Fuse, Feeders/Transformers; E-Rated; 5.5kV; 350E

SKU # 78667000190 Manufacturer Series: CLE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 350E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: 14 in. Clip Center
Length: 17.87 in.
Diameter: 3 in.
Construction: Double Barrel

Additional Info: E Size