Menu Search
Fuses, Distribution and Transmission Fuse, Feeders/Transformers; E-Rated; 5.5kV; 250E

EATON #5AHLE-250E

Fuse, Feeders/Transformers; E-Rated; 5.5kV; 250E

SKU #78211489106
Manufacturer Series: AHLE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Indoor/Outdoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 250E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Clip-Lock, 12 in. Clip Centers
Length: 15.88 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Single Barrel

Eaton Helix fuses (AHLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings in single barrel designs, extending to higher currents in double and quad barrel designs. They are typically used to protect feeders and components such as transformers.