Menu Search
EATON #15CLE1-65E-Q

Fuse, Feeders/Transformers; E-Rated; 15.5kV; 65E

SKU # 78668592978 Manufacturer Series: CLE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 65E
Fuse Type: Indoor/Outdoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Ferrule, 20 in. Clip Centers
Length: 23.9 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Single Barrel

Eaton Helix fuses (CLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings in single barrel designs. They are typically used to protect feeders and components such as transformers.