Menu Search
EATON #15CLE-80E

Fuse, Feeders/Transformers; E-Rated; 15.5kV; 80E

SKU # 78667000179 Manufacturer Series: CLE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 80E
Interrupting Rating: 50kA IR
Fuse Type: Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Characteristics: General Purpose
Mounting: 20" Clip Center
Length: 23.87 in.
Diameter: 3 in.
Construction: Single Barrel

Additional Info: D Size