Menu Search
Fuses, Distribution and Transmission Fuse, Feeders/Transformers; E-Rated; 15.5kV; 150E
EATON #15HLE-150E-Q

Fuse, Feeders/Transformers; E-Rated; 15.5kV; 150E

SKU # 78668587505 Manufacturer Series: HLE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Indoor/Outdoor Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 150E
Characteristics: General Purpose
Interrupting Rating: 63kA IR
Mounting: Ferrule, 15 in. Clip Centers
Length: 18.87 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Double Barrel

Eaton Helix fuses (HLE) are general purpose fuses suitable for indoor and outdoor use in applications where it is necessary to limit short-circuit currents on high capacity systems. They offer a wide range of interrupting ratings in single barrel designs. They are typically used to protect feeders and components such as transformers.