Menu Search
Fuses, Distribution and Transmission Fuse, Feeders/Transformers; C-Rated; 15.5kV; 18C

EATON #5984C87G09

Fuse, Feeders/Transformers; C-Rated; 15.5kV; 18C

SKU #78668554289
Manufacturer Series: TCXF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fuse Type: Feeders/Transformers
Rating, Type: C-Rated, Current Limiting
Voltage: 15.5kV
Amps: 18C
Mounting: Tab Mounting
Length: 18.75 in.
Diameter: 2.750 in.

A full-range current-limiting fuse is able to safely interrupt all values of fault from the minimum value of current that will melt the fusible element up to the rated maximum interrupting current under specified conditions. Eatons full range current limiting fuses are used to protect circuits feeding transformers and feeders, where there may not be any effective downstream protection.

Additional Info: Nominal Voltage: 14.4 kV