Menu Search
Fuses, Distribution and Transmission Fuse, Feeders/Transformers; C-Rated; 15.5kV; 18C
EATON #5984C66G29

Fuse, Feeders/Transformers; C-Rated; 15.5kV; 18C

SKU # 78668554263 Manufacturer Series: NCXF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Feeders/Transformers
Rating, Type: C-Rated, Current Limiting
Voltage: 15.5kV
Amps: 18C
Mounting: Clip Mounting
Length: 18.75 in.
Diameter: 2.75 in.
Indicators: Non-indicating

A full-range current-limiting fuse is able to safely interrupt all values of fault from the minimum value of current that will melt the fusible element up to the rated maximum interrupting current under specified conditions. Eatons full range current limiting fuses are used to protect circuits feeding transformers and feeders, where there may not be any effective downstream protection.

Additional Info: Nominal Voltage: 14.4 kV