Menu Search
Search
EATON #2CLE-80E

Bussmann Current Limiting Fuse, 80 A, 2.75 kV, 50 kA, 3 in. Dia

SKU # 78667021755 Manufacturer Series: CLE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Current Limiting Fuse
Rating, Type: E-Rated
Voltage: 2.75 kV
Amps: 80 A
Interrupting Rating: 50 kA
Length: 10.9 in.
Diameter: 3 in.
Construction: Single Barrel