You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #5CLE-80E

Medium Voltage Fuse, 80E, 5.5kV, 50kA IR (sym), 3 in. Dia

SKU # 05171252886 Manufacturer Series: Series CLE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Feeders/Switchgears/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 80E
Characteristics: General Purpose
Interrupting Rating: 50kA IR (sym)
Mounting: Ferrule, 14.00 in. Clip Center
Length: 17.9 in.
Diameter: 3 in.
Construction: Single Barrel