Menu Search
Fuses, Distribution and Transmission Medium Voltage Fuse, 800A, 5.08kV, 50kA IR, 3 in. Dia

EATON BUSSMANN SERIES #5BCLS-44R

Medium Voltage Fuse, 800A, 5.08kV, 50kA IR, 3 in. Dia

SKU #05171252817
Manufacturer Series: Series CLS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fuse Type: Potential and Small Power Transformer
Rating, Type: R-Rated, Current Limiting
Voltage: 5.08kV
Amps: 800A
Interrupting Rating: 50kA IR
Mounting: Bolt-On
Length: 19.2 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Single Barrel