Menu Search
Fuses, Distribution and Transmission Medium Voltage Fuse, 3E, 15.5kV, 80kA IR (sym), 1.6 in. Dia

EATON BUSSMANN SERIES #15CLPT-3E

Medium Voltage Fuse, 3E, 15.5kV, 80kA IR (sym), 1.6 in. Dia

SKU #05171252659
Manufacturer Series: CLPT
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fuse Type: Potential and Small Power Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 3E
Interrupting Rating: 80kA IR (sym)
Mounting: 16.10 in. Clip Center
Length: 17.6 in.
Diameter: 1.60 in.
Indicators: Indicating
Construction: Single Barrel

Eaton CLPT (indicating) fuses are applied wherever it is necessary to limit the short circuit currents on control transformer and potential transformer circuits in high capacity systems in industrial installations and commercial buildings.