Menu Search
Fuses, Distribution and Transmission Medium Voltage Fuse, 30E, 5.5kV, 63kA IR (sym), 3 in. Dia

EATON BUSSMANN SERIES #5CLE-30E

Medium Voltage Fuse, 30E, 5.5kV, 63kA IR (sym), 3 in. Dia

SKU #05171252876
Manufacturer Series: Series CLE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fuse Type: Feeders/Switchgears/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 30E
Characteristics: General Purpose
Interrupting Rating: 63kA IR (sym)
Mounting: Ferrule, 14.00 in. Clip Center
Length: 17.9 in.
Diameter: 3 in.
Construction: Single Barrel