Menu Search
Search
EATON BUSSMANN SERIES #15.5CAVH2E

Medium Voltage Fuse, 2E, 15.5kV, 80kA IR, 1.6 in. Dia

SKU # 05171283117 Manufacturer Series: Series CAV
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Potential and Small Power Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 2E
Interrupting Rating: 80kA IR
Mounting: 11.50 in. Clip Center
Length: 12.9 in.
Diameter: 1.6 in.
Indicators: Indicating
Construction: Single Barrel