Menu Search
Fuses, Distribution and Transmission Medium Voltage Fuse, 25E, 15.5kV, 63kA IR (sym)

EATON BUSSMANN SERIES #15CLE-25E-D

Medium Voltage Fuse, 25E, 15.5kV, 63kA IR (sym)

SKU #05171252643
Manufacturer Series: Series CLE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fuse Type: Feeders/Switchgears/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 25E
Characteristics: General Purpose
Interrupting Rating: 63kA IR (sym)
Mounting: Ferrule, 20 in. Clip Centers
Length: 23.9 in.
Diameter: 3 in.
Construction: Single Barrel