Menu Search
Fuses, Distribution and Transmission Medium Voltage Fuse, 200E, 5.5kV, 63kA IR (sym)

EATON BUSSMANN SERIES #5HCL-200E

Medium Voltage Fuse, 200E, 5.5kV, 63kA IR (sym)

SKU #05171252932
Manufacturer Series: Series HCL
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fuse Type: Feeders/Switchgears/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 200E
Interrupting Rating: 63kA IR (sym)
Mounting: Clip Lock
Length: 22.8 in.
Diameter: 3 in.
Construction: Single Barrel