Menu Search
Fuses, Distribution and Transmission Medium Voltage Fuse, 1E, 5.5kV, 50kA IR, 1 in. Dia

EATON BUSSMANN SERIES #5.5ABWNA1E

Medium Voltage Fuse, 1E, 5.5kV, 50kA IR, 1 in. Dia

SKU #05171283586
Manufacturer Series: ABWNA
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fuse Type: Potential and Small Power Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 1E
Interrupting Rating: 50kA IR
Mounting: 4.40 in. Clip Center
Length: 5.6 in.
Diameter: 1 in.
Indicators: Non-Indicating
Construction: Single Barrel