Menu Search
Fuses, Distribution and Transmission Medium Voltage Fuse, 170A, 5.08kV, 50kA IR, 3 in. Dia
EATON BUSSMANN SERIES #5BCLS-6R

Medium Voltage Fuse, 170A, 5.08kV, 50kA IR, 3 in. Dia

SKU # 05171252821 Manufacturer Series: BCLS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fuse Type: Potential and Small Power Transformer
Rating, Type: R-Rated, Current Limiting
Voltage: 5.08kV
Amps: 170A
Interrupting Rating: 50kA IR
Mounting: Bolt-In
Length: 15.9 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Single Barrel