Menu Search
EATON BUSSMANN SERIES #15BHLE-125E

Medium Voltage Fuse, 125E, 15.5kV, 63kA IR (sym)

SKU # 05171252604 Manufacturer Series: Series HLE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Feeders/Switchgears/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 125E
Interrupting Rating: 63kA IR (sym)
Mounting: Bolt-On, 20.90 in. Hole Center
Length: 22.2 in.
Diameter: 3 in.
Construction: Single Barrel