Menu Search
Fuses, Distribution and Transmission Medium Voltage Fuse, 100E, 15.5kV, 63kA IR (sym)

EATON BUSSMANN SERIES #15BHLE-100E

Medium Voltage Fuse, 100E, 15.5kV, 63kA IR (sym)

SKU #05171252602
Manufacturer Series: BHLE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fuse Type: Feeders/Switchgears/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 100E
Interrupting Rating: 63kA IR (sym)
Mounting: Bolt-On, 20.90 in. Hole Center
Length: 22.25 in.
Diameter: 3 in.
Construction: Single Barrel