Menu Search
Fuses, Distribution and Transmission Fuse, Transformer or Distribution; Current Limiting; 15.5kV; 65A

EATON BUSSMANN SERIES #FA4H65

Fuse, Transformer or Distribution; Current Limiting; 15.5kV; 65A

SKU #05171250076
Manufacturer Series: NX
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Transformer or Distribution
Rating, Type: Current Limiting
Voltage: 15.5kV
Amps: 65A
Interrupting Rating: 50kA IR
Mounting: Clip Mounting
Length: 17.13 in.
Diameter: 3.438"
Indicators: Trip Indicator
Construction: Single Barrel