Menu Search
Fuses, Distribution and Transmission Fuse, Transformer; C-Rated; 15.5kV; 30A
EATON BUSSMANN SERIES #FA4H30

Fuse, Transformer; C-Rated; 15.5kV; 30A

SKU # 05171250074
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fuse Type: Transformer
Rating, Type: C-Rated
Voltage: 15.5kV
Amps: 30A
Mounting: 12.31 in. Clip Center
Length: 14.31 in.
Diameter: 2 in.
Indicators: Indicating