Menu Search
Fuses, Distribution and Transmission Fuse, Transformer; 5kV; 4A
EATON BUSSMANN SERIES #HVU-4

Fuse, Transformer; 5kV; 4A

SKU # 05171272069 Manufacturer Series: HVU
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Transformer
Voltage: 5kV
Amps: 4A
Characteristics: Fast Acting
Interrupting Rating: S.C. kVA-2500 AC only
Mounting: Ferrule
Length: 5 in.
Diameter: 0.81 in.
Construction: Single Barrel

Additional Info: Application: Instrument and Circuit Protection