Menu Search
Fuses, Distribution and Transmission Fuse, Potential and Small Power Transformer; E-Rated; 5kV; 2A

EATON BUSSMANN SERIES #HVU-5

Fuse, Potential and Small Power Transformer; E-Rated; 5kV; 2A

SKU #05171272070
Manufacturer Series: HV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type: Potential and Small Power Transformer
Rating, Type: E-Rated
Voltage: 5kV
Amps: 2A
Characteristics: Fast Acting
Interrupting Rating: S.C. kVA-2500 AC only
Length: 5 in.
Diameter: 0.81 in.