Menu Search
Fuses, Distribution and Transmission Fuse, Potential and Small Power Transformer; E-Rated; 5.5kV; 3E
EATON BUSSMANN SERIES #JCW-3E

Fuse, Potential and Small Power Transformer; E-Rated; 5.5kV; 3E

SKU # 05171269403 Manufacturer Series: JCW3E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Potential and Small Power Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 5.5kV
Amps: 3E
Interrupting Rating: 40kA IR
Mounting: Ferrule
Length: 7.312 in.
Diameter: 1.563 in.