Menu Search
Fuses, Distribution and Transmission Fuse, Potential and Small Power Transformer; E-Rated; 2.475kV; 1E
EATON BUSSMANN SERIES #JCD-1E

Fuse, Potential and Small Power Transformer; E-Rated; 2.475kV; 1E

SKU # 05171214461 Manufacturer Series: JCD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Potential and Small Power Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 2.475kV
Amps: 1E
Interrupting Rating: 40kA IR
Mounting: Ferrule
Length: 4.5 in.
Diameter: 0.75 in.