Menu Search
EATON BUSSMANN SERIES #JCT-1E

Fuse, Potential and Small Power Transformer; E-Rated; 15.5kV; 1E

SKU # 05171215081 Manufacturer Series: JCT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Potential and Small Power Transformer
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 1E
Interrupting Rating: 80kA IR
Mounting: Ferrule
Length: 12.88 in.
Diameter: 1.563 in.
Indicators: Trip Indicator
Construction: Single Barrel