You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #MV055F1CAX5E

Fuse, Feeders/Transformers; E-Rated; 5.5kV; 5E

SKU # 05171226947 Manufacturer Series: MV055
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 5E
Fuse Type: Feeders/Transformers
Rating, Type: E-Rated
Voltage: 5.5kV
Interrupting Rating: 50kA IR
Mounting: 12 in. Clip Center
Length: 15.75 in.
Diameter: 2 in.
Construction: Single Barrel