Menu Search
Fuses, Distribution and Transmission Fuse, Feeders/Transformers; E-Rated; 2.4kV; 10E
EATON BUSSMANN SERIES #JCX-10E

Fuse, Feeders/Transformers; E-Rated; 2.4kV; 10E

SKU # 05171269425 Manufacturer Series: JCX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type: Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 2.4kV
Amps: 10E
Interrupting Rating: 40kA IR
Mounting: Ferrule
Length: 9.5 in.
Diameter: 2 in.
Construction: Single Barrel