Menu Search
Fuses, Distribution and Transmission Fuse, Feeders/Transformers; E-Rated; 15.5kV; 50A
EATON BUSSMANN SERIES #MV155F1DBX50E

Fuse, Feeders/Transformers; E-Rated; 15.5kV; 50A

SKU # 05171226933 Manufacturer Series: MV155
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Fuse Type: Feeders/Transformers
Rating, Type: E-Rated, Current Limiting
Voltage: 15.5kV
Amps: 50A
Interrupting Rating: 50kA IR
Mounting: 15 in. Clip Center
Length: 18.75 in.
Diameter: 3 in.
Indicators: Indicating
Construction: Single Barrel

Additional Info: Full Range Current Limiting, Construction: Silver Ribbon, Fiberglass