Menu Search
Search
EATON BUSSMANN SERIES #15HLE-80E

Current Limiting Fuse, 80 A, 15.5 kV, 63 kA IR, E-Rated

SKU # 05171252691 Manufacturer Series: Series HLE
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Current Limiting Fuse
Rating, Type: E-Rated
Voltage: 15.5kV
Amps: 80 A
Characteristics: Current Limiting
Interrupting Rating: 63 kA IR
Length: 18.9 in.
Diameter: 3 in.
Construction: Single Barrel