COOPER POWER SYSTEMS #FA4H50

Transformer or Distribution, Current Limiting, 15.5kV, 50A

SKU: 78421690064
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Transformer or Distribution
Rating, Type: Current Limiting
Voltage: 15.5kV
Amps: 50A
Interrupting Rating: 50kA IR
Mounting: Clip Mounting
Length: 17.13 in.
Diameter: 3.438"
Indicators: Trip Indicator
Construction: Single Barrel
Manufacturer Series: NX
Description
Fuses, Distribution and Transmission: Fuse Type - Transformer or Distribution; Rating, Type - Current Limiting; Voltage - 15.5kV; Amps - 50A; Interrupting Rating - 50kA IR; Mounting - Clip Mounting; Length - 17.13"; Diameter - 3.438"; Indicators - Trip Indicator; Construction - Single Barrel; Manufacturer Series - NX