COOPER POWER SYSTEMS #FAG4A10R

Outdoor Distribution, Current Limiting, 15.5kV, 10A

SKU: 78421616432
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fuse Type: Outdoor Distribution
Rating, Type: Current Limiting
Voltage: 15.5kV
Amps: 10A
Interrupting Rating: 50kA IR
Mounting: Ferrule
Construction: Single Barrel
Manufacturer Series: NX
Description
Fuses, Distribution and Transmission: Fuse Type - Outdoor Distribution; Rating, Type - Current Limiting; Voltage - 15.5kV; Amps - 10A; Interrupting Rating - 50kA IR; Mounting - Ferrule; Construction - Single Barrel; Additional Information - Current Limiting Replacement Fuse Unit for NX Fault Guard Tool; Manufacturer Series - NX
Additional Info: Current Limiting Replacement Fuse Unit for NX Fault Guard Tool