Menu Search
COOPER POWER SYSTEMS #FAG4A18R

Fuse, Transformer or Distribution; Current Limiting; 15.5kV; 18A

SKU # 78421698471 Manufacturer Series: NX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Transformer or Distribution
Rating, Type: Current Limiting
Voltage: 15.5kV
Amps: 18A
Interrupting Rating: 50.0kA IR
Length: 17.38 in.

The NX Fault Guard Tool is a full range current-limiting fuse designed for energization of electrical distribution transformers. The fuse can be applied anywhere it is desirable to provide temporary fault current-limitation when energizing a load. This energizing tool will limit the available energy to the load in case of a fault.