Menu Search
COOPER POWER SYSTEMS #FAH17KV12KBG

Fuse, Outdoor Distribution; K-Rated; 17.2kV; 12K

SKU # 78421628518 Manufacturer Series: NX Companion II
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type: Outdoor Distribution
Rating, Type: K-Rated
Voltage: 17.2kV
Amps: 12K
Interrupting Rating: 43kA IR
Mounting: Eyebolt/Spline Stud
Length: 9.4 in.
Diameter: 1.48 in.
Construction: Single Barrel

Additional Info: Eyebolt Terminal Cable Range: 8-2/0 AWG