Menu Search
Fused Panels-Modules Blade-Type Fuse Panel, 100A Main, 30A Branch Circuit, (14) Branch Fuse
USD-PROD #15600-14-11

Blade-Type Fuse Panel, 100A Main, 30A Branch Circuit, (14) Branch Fuse

SKU # 78011092370 Manufacturer Series: ATC 15600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fused Module
Main Ratings: 100A
Branch Circuit Rating: 30A
Branch Fuses: (14)
Dimensions: WxHxD: 4.97 in. x 4.97 in. x 0.80 in.

The 15600 ATC fuse block is a compact, yet rugged, power distribution module. It is available in a single or dual internal buss electrical configuration featuring an optional ground pad terminal strip. The 15600 fuse block is surface mounted, uses convenient quick-connect terminals, and is recommended as a supplemental power distribution module. It can be used to accompany main PDMs such as the Bussmann 31000/32000 Series VEC/DVEC, 15710 Series RTA, and the 15301 Series RTMR.

Additional Info: Nuts Shipped Bulk, Include Ground Pad, Input Terminal Rating: No.10-32 Threaded Studs (100A max), Temperature Rating: -20 to 150 deg F, Materials: Black Thermoplastic, Termination: 0.250 in. x 0.032 in. Quick-Connect Terminals, Torque Rating: 20 in-lb (2