Menu Search
Search
S&C ELECTRIC #613065

Power Fuse Refill Unit, 65E, 25 kV, 22.58 in. L, E-Rated

SKU # 78556710668
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Expulsion Fuse Refill
Rating, Type: E-Rated
Voltage: 25kV
Amps: 65E
Length: 22.58 in.